Zoro Homepage

LEDSolarFloodlight, 2000lm, Black, 4000K

  • Mfr # SL-SFL-20W-40K-BK-G2

  • Zoro # G415820719


product price: $671.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Light Output
2,000 lm
Fixture Wattage
20 W
Housing Material
Metal
Sensor Type
Photocell Included
Power Source
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL-SFL-20W-40K-BK-G2
Zoro #
G415820719
UPC #
844006062477
Country of Origin
China

Dimensions

Overall Height
21 in
Overall Length
26 in
Overall Width
11 in

Details

Light Output
2,000 lm
Fixture Wattage
20 W
Item
LED Solar Floodlight
Housing Material
Metal
Sensor Type
Photocell Included
Power Source
Solar
Standards
CE, FCC
Color Temperature
4000K
Housing Color
Black
Minimum Run Time
12 hr
Battery Recharge Time
12 hr
Number of Lightheads
1
Battery Life
50 hr
Light Technology
LED
High Pressure Sodium Wattage Equivalency
150 W
Metal Halide Wattage Equivalency
150 W
Light Distribution Type - NEMA
NEMA 6x6
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Mount Type
Ground Stake, Surface
Operating Temperature - Maximum
140 Degrees F

Description

LED Solar Floodlight, Fixture Wattage 20 W, Voltage Not Applicable, Light Technology LED, Mount Type Ground Stake, Surface, Color Temperature 4000K, Suggested Lamp Item No. Not Applicable, Number of Lightheads 1, Standards CE, FCC

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.