Shop Z-LITE
See all product information
Create Account
Tiberius 6 Light Outdoor Pier Mounted Fixture, Black/Clear Seedy, 12 In W x 36.75 In H
- Mfr # 5017PHXLR-533PM-BK
- Zoro # G815453425
product price:Â
$
522.00
/ea
Free Shipping & Returns
Key Features
Length
12 in
Bulb Primary Application
Outdoor Living; Deck; Patio
Height
36.75 in
Number of Lamps
6
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5017PHXLR-533PM-BK
- Zoro #
- G815453425
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12 in
- Height
- 36.75 in
- Width
- 12 in
Details
- Item
- Outdoor Pier Mounted Fixture
- Bulb Primary Application
- Outdoor Living; Deck; Patio
- Number of Lamps
- 6
- Dimmable
- Yes
- Watts
- 60W
- Lamp Included
- No
- Standards
- ETL
- Energy Star Compliant
- No
- Bulb Base Type
- Candelabra
- Collection
- Tiberius
- Frame Material
- Aluminum
- Location Rating
- Wet
- Frame Finish
- Black
- Shade Color
- Clear Seedy
- Style
- Transitional, Classical, Restoration, Industrial, Coastal
- Shade Material
- Glass
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.