LEDSolarSt&ParkLotLight, 30W, Black

  • Mfr # SL-SAL-60L-FC-T3-BK-G3

  • Zoro # G915830638


product price:  $1,366.99
/ea
Free Shipping & Returns

Key Features

Color Rendering Index
70
Housing Color
Black
Rated Life
100,000 hr
Color Temperature
3000K, 4000K, 5000K
Operating Temperature - Maximum
140 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL-SAL-60L-FC-T3-BK-G3
Zoro #
G915830638
UPC #
197810015000
Country of Origin
China

Dimensions

Overall Length
36 in
Overall Height
32 in

Details

Color Rendering Index
70
Housing Color
Black
Rated Life
100,000 hr
Item
LED Solar Street & Parking Lot Light
Color Temperature
3000K, 4000K, 5000K
Operating Temperature - Maximum
140 Degrees F
Fixture Wattage
30 W
Light Technology
LED
Light Output
6,000 lm
Metal Halide Wattage Equivalency
100 W
Sensor Type
Motion Sensor and Photocell Included
Light Distribution Type - IESNA
Type III
Battery Life
50 hr
Power Source
Solar
Minimum Run Time
12 hr
Battery Recharge Time
6 hr
High Pressure Sodium Wattage Equivalency
100 W
Mount Type
Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion
Color Selectable
Selectable
Lumen Selectable
Not Selectable

Description

LED Solar Street & Parking Lot Light, Mount Type Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion, Fixture Wattage 30 W, Light Technology LED, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Voltage Not Applicable, Rated Life 100,000 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.