LEDSolarSt&ParkLotLight, 5000K, 30W, Gray
Mfr # RP-SAL-30W-50K-SF-GY-G2
Zoro # G515830625
product price:Â $1,319.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus Listed
Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Rated Life
100,000 hr
Color Temperature
5000K
Housing Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-SAL-30W-50K-SF-GY-G2
Zoro #
G515830625
UPC #
844006080235
Country of Origin
China
Dimensions
Overall Width
16 1/4 in
Overall Height
3 1/4 in
Overall Length
36 in
Details
Standards
cULus Listed
Includes
AC/DC Charger, Light Fixture with Slip Fitter, Remote Control with Batteries, Wrench
Rated Life
100,000 hr
Item
LED Solar Street & Parking Lot Light
Color Temperature
5000K
Housing Color
Gray
High Pressure Sodium Wattage Equivalency
250 W
Light Distribution Type - IESNA
Type III
Light Output
6,000 lm
Metal Halide Wattage Equivalency
250 W
Fixture Wattage
30 W
Minimum Run Time
12 hr
Lumen Selectable
Not Selectable
Light Technology
LED
Battery Life
50 hr
Sensor Type
Motion Sensor and Photocell Included
Battery Recharge Time
7 hr
Color Selectable
Not Selectable
Power Source
Solar
Operating Temperature - Maximum
122 Degrees F
Mount Type
Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion
Description
LED Solar Street & Parking Lot Light, Mount Type Arm, Pole, Slipfitter/Knuckle, Surface, Yoke/Trunnion, Fixture Wattage 30 W, Light Technology LED, Color Temperature 5000K, Voltage Not Applicable, Rated Life 100,000 hr, Standards cULus Listed
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.