This item is Discontinued.

Soleus Air 50-Pint Energy Star Rated Dehumidifier with Mirage Display and Tri-Pat Safety Technology DSJ-50E-01

50-Pint Energy Star Rated Dehumidifier with Mirage Display and Tri-Pat Safety Technology (Discontinued)

  • Mfr # DSJ-50E-01
  • Zoro # G604206584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DSJ-50E-01
Zoro #
G604206584
UPC #
850010663104
Country of Origin
China

Description

The Soleus Air 50-pint Energy Star rated dehumidifier with Mirage Display is a great solution for year-round indoor moisture control. Soleus Air dehumidifiers exceed UL standards and feature safety technology to make them safer to use. Mirage Display is a white illumination on the front panel that allows you to keep your eyes on the humidity level from across the room. The continuous mode setting and hose connection allows the unit to empty into a suitable drain using a standard garden hose. Soleus Air dehumidifiers exceed UL standards and feature safety technology to make them safer to use. It was engineered with industry leading Tri-Pat patent-pending safety technology; utilizing overheat sensors, automatic cool-down cycles, and electrical current sensors that are built-in as added layers of protection. This unit features MyHome mode, a patent-pending technology that now takes the guesswork out of using a dehumidifier. Simply choose from basement, living space, or sleeping space for the perfect pre-programmed humidity level in every room of the house. If there is a custom humidity level that you prefer, it can always be manually set using the digital humidistat. It features a child lock to help prevent unintended setting changes and auto-restart to resume operation after a power loss.

Restrictions

This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.