This item is Discontinued.

Soleus Air Exclusive 6,000 BTU Energy Star First Ever Over the Sill Air Conditioner WS4-06EW-201

Exclusive 6,000 BTU Energy Star First Ever Over the Sill Air Conditioner (Discontinued)

  • Mfr # WS4-06EW-201
  • Zoro # G304207447
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS4-06EW-201
Zoro #
G304207447
UPC #
810850030719
Country of Origin
China

Description

The Soleus Air 6,000 BTU ENERGY STAR Hyrid (Saddle) Air Conditioner with WiFi, MyTemp remote control is an industry-exclusive technology. The smart design allows the air conditioner to simply slide over the window sill for a safe and simple installation without any tools required. Once installed, the window is fully functional and the view outside still enjoyed because the air conditioners sits low and over the wall. Eliminate the risk of the unit falling out of the window or any need to drill holes in the window for support. The Saddle AC combines the benefits or a portable ac, window ac, and mini-split ac into a simple format. Choose from three fan speeds in cooling or fan-only modes for customized airflow. See the temperature from across the room on the digital thermostat or right at your fingertips on the large remote control screen. Activate the MyTemp sensor on the remote control and relax anywhere in the room while the air conditioner cools to your exact location. Its convenient to save on energy costs with the 24-hour timer, energy saver mode, and sleep mode. Connect to WiFi to use control the Hybrid AC from your phone or connect to Alexa or Google Home. You can rest easy knowing that if there is a power interruption while you're asleep or away from home, this air conditioner will automatically resume operation once power is restored. Auto mode maintains selected room temperature automatically without over cooling. Dry mode turns your air conditioner into a stand-alone evaporative dehumidifier. Its like having three appliances in one: an air conditioner, dehumidifier, and fan. Maintenance is made easy with the washable and reusable filter. Simply rinse every few weeks to keep your air conditioner at peak performance. Soleus Air air conditioners are built with the quality and reliability that you can trust. Fits window sills with up to an 11" clearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.