This item is Discontinued.

Soleus Air Soleus Air WS1-15E-01 15000 BTU Window Cooling Air Conditioner; White WS1-15E-01

Soleus Air WS1-15E-01 15000 BTU Window Cooling Air Conditioner; White (Discontinued)

  • Mfr # WS1-15E-01
  • Zoro # G003853457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS1-15E-01
Zoro #
G003853457
UPC #
-
Country of Origin
China

Description

Features
  • This mode causes the unit to run its fan at the lowest speed
  • The temperature will gradually increase to save energy without disrupting your sleep
  • It limits energy consumption by only cycling the fan on with the compressor
  • Operate the AC without ever having to get up with the included remote control
Specifications
  • Color: White
  • BTU: 15000
  • Voltage: 110-120 V V
  • Maximum Cooling Wattage: 1230 W
  • Maximum Cooling Amperage: 12A
  • Minimum Noise Level: 55dB
  • Maximum Noise Level: 59 dB
  • Plug Face Type: 5-15P
  • Programmable Timer: Yes
  • Auto-Restart: Yes
  • Fan-Only Mode: No
  • Weight: 122 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.