Zoro Homepage

Primary Wire, 10 AWG, Red

  • Mfr # SO3304835

  • Zoro # G711962205


product price: $19.39
/ea

Key Features

Number of Conductors
1C
Wire Color
Red
Jacket Color
Red
Length
7 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO3304835
Zoro #
G711962205
UPC #
747432615746
Country of Origin
China

Dimensions

Wire Size
10 AWG
Length
7 ft.

Details

Item
Primary Wire
Number of Conductors
1C
Wire Color
Red
Jacket Color
Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.