This item is Discontinued.

Soliddrive Amplifier, 1-3/8" Nominal H, 5" Nominal L SA202-RDT

Amplifier, 1-3/8" Nominal H, 5" Nominal L (Discontinued)

  • Mfr # SA202-RDT
  • Zoro # G3941703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SA202-RDT
Zoro #
G3941703
UPC #
-
Country of Origin
China

Dimensions

Nominal Length
5 in
Nominal Height
1 3/8 in
Nominal Outside Width
5 in

Details

Includes
Pole Surface Mount Adapter, Power Adapter
Output Wattage
20 W
Item Primary Material
Plastic
Number of Channels
2
Item
Amplifier
For Use With
SoundTube(R) and Other High-Fidelity Speakers
Impedance (Ohms)
4 ohm
Frequency Response - Speakers
20Hz to 20KHz
Primary Color
Black
Wireless
No

Description

Amplifier, Nominal Length 5 in, Nominal Outside Width 5 in, Nominal Height 1 3/8 in, Output Wattage 20 W, Item Primary Material Plastic, Includes Pole Surface Mount Adapter, Power Adapter, For Use With SoundTube(R) and Other High-Fidelity Speakers, Primary Color Black, 2 Number of Channels, Wireless No, Frequency Response - Speakers 20Hz to 20KHz, Impedance (Ohms) 4 ohm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.