3 gal Handheld Sprayer, Poly, 6 ft L Hose, 28 in L Wand, Cone/ Fan/ Jet Nozzle Spray Pattern

  • Mfr # 458-Rollabout

  • Zoro # G5046378


product price:  $96.99
/ea

Key Features

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Hose Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
458-Rollabout
Zoro #
G5046378
UPC #
720343004588
Country of Origin
United States

Dimensions

Hose Length
6 ft
Wand Length
28 in
Fill Opening Size
4-1/2 in

Details

Sprayer Tank Capacity
3 gal
Type
Handheld
Sprayer Pressure Release
Yes
Tank Material
Poly
Wand Material
HDPE
Nozzle Spray Pattern
Cone/ Fan/ Jet
Max Sprayer Pressure
45 psi
Item
Sprayer
Sprayer Application
Lawn and Garden, Pest Control
Power Source
Manual
Hose Material
Reinforced Nylon
Adjustable Nozzle
Yes
Sprayer Nozzle Material
Plastic
In Tank Filter
No
Application
Lawn, Garden and Agriculture
Tank Capacity
3 gal
Includes
Carrying Strap, Relief Valve, Shut-Off Valve
Seal/Gasket Material
Viton(TM)
Product Type
Handheld Sprayer
Basic Power Source
Manual
Nozzle Material
Plastic
Pressurizing Method
Inflation Valve
Spray Distance - Minimum
2 ft
Chemical Compatibility
Fertilizer, Herbicide, Pesticide
Mixing System
Mix-in-Tank
Spray Distance - Maximum
20 ft
Number of Nozzles Included
4
Sprayer Pressure - Maximum
45 psi
Spray Mechanism
Hand-Pump
Sprayer Form
Handheld
Spray Liquid
Non-Foam

Description

Handheld Sprayer, Sprayer Type Spot, Sprayer Application Lawn and Garden, Pest Control, Sprayer Tank Capacity 3 gal, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length 6 ft, Fill Opening Size 4 1/2 in, Wand Material Plastic, Nozzle Spray Pattern Cone, Fan, Jet, Adjustable Nozzle Yes, Sprayer Nozzle Material Plastic, Max Sprayer Pressure 45 psi, Wand Length 28 in, Hose Material Reinforced Nylon, Includes Carrying Strap, Relief Valve, Shut-Off Valve

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.