This item is Discontinued.

Solo 450 Pro Series Heavy-Duty Handheld Sprayer, 2.25 gal, 48" Hose, 28" Wand, Translucent White/Black 456-HD

450 Pro Series Heavy-Duty Handheld Sprayer, 2.25 gal, 48" Hose, 28" Wand, Translucent White/Black (Discontinued)

  • Mfr # 456-HD
  • Zoro # G003523213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
456-HD
Zoro #
G003523213
UPC #
720343456028
Country of Origin
United States

Dimensions

Length
48"

Details

Material
High-Density Polyethylene (HDPE)
Color
Translucent White/Black
PSI
Up to 45 PSI
Weight Empty
6.771 lbs
Sprayer Type
0.4 gpm Brass 80° Flat Fan Nozzle; Adjustable Plastic Nozzle; Hollow Cone Nozzle; Jet Stream Nozzle
Capacity
2.25 gal
Pressure Range
Up to 45 PSI

Description

Ideal for applying degreasers, waterproofing solutions, carpet-care products, disinfectants and more, the 450 Series is engineered with the professional in mind. Rugged, high-efficiency piston-pump requires up to 50% fewer strokes than comparable alternatives to reach maximum pressurization. Superior to metal regarding both break and corrosion resistance, the ultra-violet-light-resistant HDPE tank features an extra-large capacity and a translucent color, allowing you to cover more ground while making it easy to monitor remaining product levels. Viton® seals, throughout, ensure superior chemical-resistance, and a pressure-relief valve automatically vents pressure once the maximum compression level is reached to avoid dangerous over-inflation issues. A lock-on/lock-off lever located on the commercial-quality valve helps operators minimize the potential for "trigger-finger fatigue." A large-diameter top opening enables easy filling and cleaning. Webbed nylon carry strap is adjustable to fit nearly anyone. Several removable nozzle types (including premium TeeJet® nozzles) can be attached to the unbreakable wand so that you can tailor its performance to your chosen task.

Restrictions

WARNING: This product can expose you to chemicals including , which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.