Paper Hot Drink Cups in Bistro Design, 8 oz, Maroon, PK50

  • Mfr # 378SI-0041

  • Zoro # G4495036


product price:  $6.79
/pk 50, $0.14/ea
Sold in multiples of 2 for $13.58

Key Features

Microwave Safe
No
Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Maroon
Disposables Product Grouping
Hot
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378SI-0041
Zoro #
G4495036
UPC #
041165921045
Country of Origin
United States

Details

Item
Disposable Hot Cup
Microwave Safe
No
Disposable Foodware Pattern
Bistro®
Disposable Foodware Color
Maroon
Disposables Product Grouping
Hot
Material
Paper
Capacity
8 oz
Color
Maroon
Disposable Cup Sub-category
Hot Cup
For Use With
TL38B2-0004, TL38R2-0007, LB3081-00007
SFI Certified
No
USDA Certified Bio-based Products
No
FSC Certified
No
Bio-Based
No
Individually Wrapped or Unwrapped
Unwrapped
Recyclable
Yes
Compostable
Not Compostable
Number of Cups Included
50
Wrapped or Unwrapped
Unwrapped
BPI Certified
No
Maximum Capacity
8 oz
Hot or Cold Cup
Hot Cup
Compatible Manufacturer Lid Part Number
LB3081, OFTL38-0007
Coating or Lining
Poly-Lined
Weight
Medium-Weight
Item Weight
Medium-Weight
Pattern
Bistro

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color Maroon, Compostable Not Compostable, Compatible Manufacturer Lid Part Number LB3081, OFTL38-0007, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 50, Pattern Bistro, Recyclable Yes, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Plate Weight Medium-Weight, Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.