This item is Discontinued.

Solo Bucket, Round, 83 fl. oz., Paper, Wax, PK100 5T3-00069

Bucket, Round, 83 fl. oz., Paper, Wax, PK100 (Discontinued)

  • Mfr # 5T3-00069
  • Zoro # G7512741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5T3-00069
Zoro #
G7512741
UPC #
738780586741
Country of Origin
United States

Dimensions

Diameter
5-11/16"
Width
7-9/16"
Height
5-7/8"

Details

Food Service Disposables Grouping
Carry-Out Food Container
Basic Foodware Material
Paper
Disposable Foodware Shape
Round
Disposable Foodware Color
Blue/White
Number of Compartments
1
Item
Carry-Out Food Container
Use Lid Number
Mfr. No. 5VT19S-N1125
Capacity
83 fl. oz.
Color
Blue/White

Description

Carry-Out Food Container, Use Lid Number Mfr. No. 5VT19S-N1125, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.