Zoro Homepage

Cold Cup, Plastic, 20 oz., PK600

  • Mfr # RTP20BARE

  • Zoro # G6620061


product price: $135.99
/pk 600, $0.23/ea
Free Shipping & Returns

Key Features

Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTP20BARE
Zoro #
G6620061
UPC #
041594992050
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
20 oz
Disposable Foodware Coating/Lining
Polyethylene
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Bare
Disposable Foodware Color
White/Green
Disposables Product Grouping
Cold Cup
Material
Plastic
Basic Foodware Material
Plastic
Capacity
20 oz
Color
Clear
Disposable Foodware Capacity Range
18 to 24 oz
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Disposal Foodware Capacity
20 oz.
Use Lid Number
626TP, 626TS, DLR626, DLW626, DNR626
Product Series
Conex
Compatible Manufacturer Lid Part Number
24LCD, 24LCDH, L24C
Compostable
Not Compostable
SFI Certified
No
BPI Certified
No
Item Weight
Medium-Weight
Maximum Capacity
20 oz
Number of Cups Included
600
Recyclable
Yes
USDA Certified Bio-based Products
No
Hot or Cold Cup
Cold Cup
Pattern
Bare
Standards
FDA Approved
Coating or Lining
Polyethylene
Weight
Medium-Weight
Individually Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Bio-Based
No
Wrapped or Unwrapped
Unwrapped

Description

Disposable Cold Cup, Hot or Cold Cup Cold Cup, Bio-Based No, BPI Certified No, Color Clear, Compostable Not Compostable, Compatible Manufacturer Lid Part Number 24LCD, 24LCDH, L24C, FSC Certified No, Material Plastic, Maximum Capacity 20 oz, Microwave Safe No, Number of Cups Included 600, Pattern Bare, Recyclable Yes, SFI Certified No, Standards FDA Approved, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped

Restrictions

This item has been restricted from sale in the following states: ME, NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.