Shop SOLO
See all product information
Create Account
Compostable Paper Dinnerware, ProPlanet Seal, Plate, 8.5" dia, White, 500PK
Mfr # MP9-PLANET
Zoro # G323334315
product price:Â $91.49
/pk 500, $0.18/eaKey Features
Diameter
8.5 in
Disposable Foodware Shape
Round
Green Certification or Other Recognition
Compost Manufacturing Alliance (CMA) Approved, ProPlanet Seal
Disposable Foodware Pattern
ProPlanet
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP9-PLANET
- Zoro #
- G323334315
- UPC #
- 41165016741
- Country of Origin
- United States
Dimensions
- Diameter
- 8.5 in
Details
- Disposable Foodware Shape
- Round
- Green Certification or Other Recognition
- Compost Manufacturing Alliance (CMA) Approved, ProPlanet Seal
- Disposable Foodware Pattern
- ProPlanet
- Color
- White
- Material
- Coated Paper
- Type
- Plate
- Theme
- ProPlanet
- Standards
- Compost Manufacturing Alliance (CMA) Approved; ProPlanet Seal
- Dinnerware Type
- Plate
Description
Serve smart with Solo Compostable Paper Dinnerware products. Stylish and durable, this dinnerware holds up against heavy and saucy foods. No unwanted messes thanks to the cut-resistant material. Make cleanup a breeze with the sturdy construction that won't bend or fold. With moisture and grease resistance, nothing's soaking through. Perfect for serving all your favorite foods at the office or catering event.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.