This item is Discontinued.

Solo Cut-Off Saw, 14 in. Blade, 1 in. Arbor 880-14

Cut-Off Saw, 14 in. Blade, 1 in. Arbor (Discontinued)

  • Mfr # 880-14
  • Zoro # G8853957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
880-14
Zoro #
G8853957
UPC #
720343880144
Country of Origin
Germany

Dimensions

Blade Dia.
14 in
Max. Cutting Depth
4 15/16 in
Length
30"
Width
10-1/2"
Height
16"
Arbor Size
1"
Depth of Cut
5"

Details

Item
Concrete Saw
Max. Blade Speed
9300 RPM
Tool Style
Handheld
Power Source
Gas Powered
Cutting Type
Wet/Dry
HP
5.4
Engine Displacement
81cc
Corded/Cordless
Cordless
Motor Type
2-Stroke Engine
Fuel Tank Capacity
30.4 oz
Tool Weight
22.5 lb.
Application
Concrete, Steel, Asphalt, Stone, Castings
Includes
Coated Cylinder, (2) Ring Piston
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Features
Self-Cleaning Air Filter, Long Operational Service Life
Engine Brand
Solo
Max. RPM
9300
Item - Handheld Concrete Saws
Handheld Concrete Saw
Fuel Type
Gasoline
Horsepower
5.4
Engine Type
Two Stroke
Variable Speed
Yes
Arbor Shape
Round
Start Type
Pull-Cord (Recoil)

Description

Concrete Saw, Gas Powered, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 14 in, Max. Blade Speed 9300 RPM, Horsepower 5.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 4 15/16 in, Variable Speed Yes, Tool Weight 22.5 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 81cc, Engine Brand Solo, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil), Includes Coated Cylinder, (2) Ring Piston

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.