This item is Discontinued.

Solo Cut-Off Saw, 2-Stroke Engine, 12 in. Blade 881-12

Cut-Off Saw, 2-Stroke Engine, 12 in. Blade (Discontinued)

  • Mfr # 881-12
  • Zoro # G8580993
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
881-12
Zoro #
G8580993
UPC #
720343881127
Country of Origin
Germany

Dimensions

Blade Dia.
12 in
Max. Cutting Depth
3 15/16 in
Length
29"
Width
10-1/2"
Height
16"
Arbor Size
1"
Depth of Cut
4"

Details

Item
Concrete Saw
Max. Blade Speed
9300 RPM
Tool Style
Handheld
Power Source
Gas Powered
Cutting Type
Wet/Dry
HP
5.4
Engine Displacement
81cc
Corded/Cordless
Cordless
Application
Concrete, Steel, Asphalt, Stone, Castings
Primary Application - Handheld Concrete Saws
Brick, Cinderblock
Item - Handheld Concrete Saws
Handheld Concrete Saw
Features
Intelligent Lubrication, Self-Cleaning Air Filter, Long Operational Service Life
Engine Brand
Solo
Fuel Tank Capacity
30.4 oz
Max. RPM
9300
Includes
Coated Cylinder, (2) Ring Piston
Tool Weight
23.0 lb.
Motor Type
2-Stroke Engine
Fuel Type
Gasoline
Horsepower
5.4
Arbor Shape
Round
Engine Type
Two Stroke
Start Type
Pull-Cord (Recoil)
Variable Speed
Yes

Description

Concrete Saw, Gas Powered, Primary Saw Application General Purpose, Tool Style Handheld, Blade Dia. 12 in, Max. Blade Speed 9300 RPM, Horsepower 5.4, Arbor Size 1 in, Arbor Shape Round, Cutting Type Wet/Dry, Max. Cutting Depth 3 15/16 in, Variable Speed Yes, Tool Weight 23.0 lb, Fuel Type Gasoline, Engine Type Two Stroke, Engine Displacement 81cc, Engine Brand Solo, Fuel Tank Capacity 30.4 oz, Start Type Pull-Cord (Recoil), Includes Coated Cylinder, (2) Ring Piston

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.