This item is Discontinued.

Solo Disposable Cold Cup 12 oz. White/Blue/Purple, Paper, Pk2000 R12N-00055

Disposable Cold Cup 12 oz. White/Blue/Purple, Paper, Pk2000 (Discontinued)

  • Mfr # R12N-00055
  • Zoro # G4682316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R12N-00055
Zoro #
G4682316
UPC #
041210401140
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
12 oz.
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Blue/Purple
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Paper
Capacity
12 oz.
Use Lid Number
Mfr. No. L12BLN, LC12B1, LD12C, LDN12C0090
Disposable Foodware Capacity Range
12 to 16 oz.
Disposable Cup Sub-category
Cold Cup

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.