This item is Discontinued.

Solo Disposable Cold Cup, 22 oz., White, PK1000 RS22N-00055

Disposable Cold Cup, 22 oz., White, PK1000 (Discontinued)

  • Mfr # RS22N-00055
  • Zoro # G5681697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS22N-00055
Zoro #
G5681697
UPC #
738780694521
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Coating/Lining
Wax
Disposable Foodware Color
White
Basic Foodware Material
Paper
Capacity
22 oz.
Use Lid Number
Mfr. No. 9542500DX, D9542, D9542B, D9542G, TB9542, TP9542, TP9542B, TP9550B
Disposable Foodware Capacity Range
18 to 24 oz.
Disposable Cup Sub-category
Cold Cup

Description

Disposable Cold Cup, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.