Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Solo Disposable Cold Cup 9 oz. White/Blue/Purple, Paper, Pk2000 R9N-00055

Disposable Cold Cup 9 oz. White/Blue/Purple, Paper, Pk2000 (Discontinued)

  • Mfr # R9N-00055
  • Zoro # G4656337
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R9N-00055
Zoro #
G4656337
UPC #
041210401126
Country of Origin
United States

Details

Item
Disposable Cold Cup
Disposable Foodware Capacity
9 oz.
Disposable Foodware Coating/Lining
Wax
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Disposable Foodware Pattern
Jazz
Disposable Foodware Color
White/Blue/Purple
Disposables Product Grouping
Cold Cup
Basic Foodware Material
Paper
Capacity
9 oz.
Use Lid Number
Mfr. No. L9NT
Disposable Foodware Capacity Range
9 to 10 oz.
Disposable Cup Sub-category
Cold Cup

Description

Disposable Cold Cup, Microwave Safe No, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.