Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Disposable Hot cup 16 oz. White, Paper, Pk1000 316W-2050

Disposable Hot cup 16 oz. White, Paper, Pk1000 (Discontinued)

  • Mfr # 316W-2050
  • Zoro # G5798082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
316W-2050
Zoro #
G5798082
UPC #
041165921168
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
16 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Basic Foodware Material
Paper
Capacity
16 oz.
Use Lid Number
Mfr. No. AMP316-0007, LB316-00007, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, TPLUS-0001, TPLUSB-00001
Disposal Foodware Capacity
16 oz.
Disposable Cup Sub-category
Hot Cup
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Disposable Foodware Capacity Range
12 to 16 oz.

Description

Disposable Hot Cup, Microwave Safe Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.