Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Disposable Hot cup 8 oz. White, Paper, Pk1000 378W-2050

Disposable Hot cup 8 oz. White, Paper, Pk1000 (Discontinued)

  • Mfr # 378W-2050
  • Zoro # G5744541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
378W-2050
Zoro #
G5744541
UPC #
041165160598
Country of Origin
United States

Details

Item
Disposable Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Coating/Lining
Uncoated/Unlined
Wrapped/Unwrapped
Unwrapped
Microwave Safe
Yes
Disposable Foodware Pattern
Patternless
Disposable Foodware Color
White
Disposables Product Grouping
Hot Cup
Basic Foodware Material
Paper
Capacity
8 oz.
Disposable Foodware Capacity Range
3 to 8 oz.
Use Lid Number
Mfr. No. LB3081, TL38B2, TL38R2
Green Certification or Other Recognition
Forest Stewardship Council (FSC) Certified
Disposal Foodware Capacity
8 oz.
Disposable Cup Sub-category
Hot Cup

Description

Disposable Hot Cup, Microwave Safe Yes, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.