Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
8PSC-2050
Zoro #
G7343642
UPC #
041165111705
Country of Origin
United States
Dimensions
Disposable Plate Size
8 1/2 in
Details
Basic Foodware Material
Paper
Disposable Foodware Color
White
Disposable Foodware Pattern
Patternless
Disposable Foodware Shape
Round
Disposable Foodware Coating/Lining
Uncoated/Unlined
Number of Compartments
1
Microwave Safe
No
Green Certification or Other Recognition
Biodegradable Products Institute (BPI)(R) Certified
Cutlery Weight
Medium Weight
Foodservice Item Weight
Medium Weight
Item
Disposable Plate
Pack Count
500
Packs per Case
1
Product Series
Bare(R)
Description
Disposable Plate, Disposable Plate Size 8 1/2 in, Microwave Safe No, Pack Count 500, Packs per Case 1, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.