Shop SOLO
See all product information
Create Account
Handheld Sprayer, 20 ft Max. Spray
- Mfr # 304-FA
- Zoro # G223360094
product price:Â
$
37.59
/ea
Key Features
Spray Liquid
Foam
Product Type
Foaming Sprayer
Pressurizing Method
Manual Pump
Sprayer Pressure - Maximum
45 psi
Spray Distance - Minimum
2 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304-FA
- Zoro #
- G223360094
- UPC #
- 720343304022
- Country of Origin
- Germany
Details
- Item
- Handheld Sprayer
- Spray Liquid
- Foam
- Product Type
- Foaming Sprayer
- Pressurizing Method
- Manual Pump
- Sprayer Pressure - Maximum
- 45 psi
- Spray Distance - Minimum
- 2 ft
- Sprayer Form
- Handheld
- Application
- Cleaning and Degreasing
- Spray Distance - Maximum
- 20 ft
- Spray Mechanism
- Hand-Pump
- Mixing System
- Ready To Use
- Power Source
- Manual
- Includes
- Adjustable Flat Spray Nozzle
- Seal/Gasket Material
- FKM
- Chemical Compatibility
- Acids
- Tank Capacity
- 1/2 gal
- In Tank Filter
- No
- Tank Material
- Poly
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Includes Adjustable Flat Spray Nozzle, Seal/Gasket Material FKM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.