Handheld Sprayer, 20 ft Max. Spray
- Mfr # 304-FB
- Zoro # G323359394
product price:Â
$
37.59
/ea
Key Features
Product Type
Foaming Sprayer
Power Source
Manual
In Tank Filter
No
Application
Cleaning and Degreasing
Includes
Adjustable Flat Spray Nozzle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 304-FB
- Zoro #
- G323359394
- UPC #
- 720343304039
- Country of Origin
- Germany
Details
- Item
- Handheld Sprayer
- Product Type
- Foaming Sprayer
- Power Source
- Manual
- In Tank Filter
- No
- Application
- Cleaning and Degreasing
- Includes
- Adjustable Flat Spray Nozzle
- Spray Liquid
- Foam
- Chemical Compatibility
- Alkalis
- Tank Capacity
- 1/2 gal
- Spray Distance - Maximum
- 20 ft
- Tank Material
- Poly
- Spray Mechanism
- Hand-Pump
- Pressurizing Method
- Manual Pump
- Sprayer Pressure - Maximum
- 45 psi
- Spray Distance - Minimum
- 2 ft
- Mixing System
- Ready To Use
- Seal/Gasket Material
- EPDM
- Sprayer Form
- Handheld
Description
Handheld Sprayer, Sprayer Type Spot, Sprayer Pressure Release Yes, Tank Material Poly, In Tank Filter No, Hose Length Not Applicable, Nozzle Spray Pattern Foaming, Adjustable Nozzle Yes, Includes Adjustable Flat Spray Nozzle, Seal/Gasket Material EPDM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.