This item is Discontinued.

Solo Hot Cup 12 oz., Paper, Pk50 412SM-J8000

Hot Cup 12 oz., Paper, Pk50 (Discontinued)

  • Mfr # 412SM-J8000
  • Zoro # G4492236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412SM-J8000
Zoro #
G4492236
UPC #
041165922851
Country of Origin
Multiple

Details

Item
Disposable Hot Cup
Microwave Safe
No
Disposable Foodware Color
Beige
Material
Paper
Basic Foodware Material
Paper
Capacity
12 oz.
Disposable Cup Sub-category
Hot Cup
Compostable
Not Compostable
Bio-Based
Yes
Hot or Cold Cup
Hot Cup
FSC Certified
No
BPI Certified
No
USDA Certified Bio-based Products
No
Compatible Manufacturer Lid Part Number
OFTL31-0007
Maximum Capacity
10 oz
Cup Color
Brown
SFI Certified
No
Recyclable
No

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based Yes, BPI Certified No, Color Beige, Compostable Not Compostable, Compatible Manufacturer Lid Part Number OFTL31-0007, FSC Certified No, Material Paper, Maximum Capacity 10 oz, Microwave Safe No, Recyclable No, SFI Certified No, USDA Certified Bio-based Products No, Product Series Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.