This item is Discontinued.

Solo Hot Cup 8 oz. Beige, Pk1000 378SM-J8000

Hot Cup 8 oz. Beige, Pk1000 (Discontinued)

  • Mfr # 378SM-J8000
  • Zoro # G4495027
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
378SM-J8000
Zoro #
G4495027
UPC #
041165921045
Country of Origin
United States

Details

Item
Disposable Hot Cup
Microwave Safe
No
Disposable Foodware Color
Beige
Material
Paper
Basic Foodware Material
Paper
Capacity
8 oz.
Disposable Cup Sub-category
Hot Cup
Maximum Capacity
8 oz
SFI Certified
No
Compatible Manufacturer Lid Part Number
LB3081, OFTL38-0007
Bio-Based
No
Pattern
Symphony
Recyclable
No
USDA Certified Bio-based Products
No
Hot or Cold Cup
Hot Cup
Cup Color
Brown
Compostable
Not Compostable
BPI Certified
No
Number of Cups Included
1,000
Weight
Medium-Weight
Wrapped or Unwrapped
Unwrapped
FSC Certified
No
Individually Wrapped or Unwrapped
Unwrapped
Item Weight
Medium-Weight

Description

Disposable Hot Cup, Hot or Cold Cup Hot Cup, Bio-Based No, BPI Certified No, Color Beige, Compostable Not Compostable, Compatible Manufacturer Lid Part Number LB3081, OFTL38-0007, FSC Certified No, Material Paper, Maximum Capacity 8 oz, Microwave Safe No, Number of Cups Included 1,000, Pattern Symphony, Recyclable No, SFI Certified No, Standards Not Applicable, USDA Certified Bio-based Products No, Weight Medium-Weight, Wrapped or Unwrapped Unwrapped, Individually Wrapped or Unwrapped Unwrapped

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.