Impress Heavyweight Full-Length Polystyrene Cutlery, Knife, White, 1000PK

  • Mfr # HSWKX-0007

  • Zoro # G510565171


product price:  $68.39
/pk 1000, $0.07/ea

Key Features

Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
PS - Polystyrene
Cutlery Type
Knife
Width
0.73"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HSWKX-0007
Zoro #
G510565171
UPC #
-
Country of Origin
China

Dimensions

Length
7.45"
Width
0.73"

Details

Disposable Foodware Color
White
Foodservice Item Weight
Heavyweight
Basic Foodware Material
PS - Polystyrene
Cutlery Type
Knife

Description

Designed to impress, these utensils elevate dining experiences with superior strength and style, while reducing costs and time-consuming cleanup. Simply put, they make life easier by holding up to the pressure of hearty meals like steak and potatoes. The reliable construction prevents bending and breaking during even the most vigorous use. These standard-length utensils are perfect for cafeterias, offices, and food trucks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.