Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
USL4884
Zoro #
G5752013
UPC #
030918481844
Country of Origin
China
Dimensions
Length
14 1/2 in
Width
18 1/2 in
Depth
5 in
Details
Item
Laptop Case
Fits
Laptop Up to 16 in
Color
Black
Material
Leather
Includes
Removable Shoulder Strap
Description
Laptop Case, Fits Laptop Up to 16 in, Color Black, Material Leather, Length 14 1/2 in, Width 18 1/2 in, Depth 5 in, Includes Removable Shoulder Strap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.