This item is Discontinued.

Solo Laptop Case, Laptop Up to 16in, Black/Red STL9054

Laptop Case, Laptop Up to 16in, Black/Red (Discontinued)

  • Mfr # STL9054
  • Zoro # G9555253
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STL9054
Zoro #
G9555253
UPC #
030918008669
Country of Origin
China

Dimensions

Length
9 1/2 in
Width
16 3/4 in
Depth
14 in

Details

Item
Laptop Case
Fits
Laptop Up to 16 in
Color
Black/Red
Material
Polyester
Includes
Briefcase

Description

Laptop Case, Fits Laptop Up to 16 in, Color Black/Red, Material Polyester, Length 9 1/2 in, Width 16 3/4 in, Depth 14 in, Includes Briefcase

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.