This item is Discontinued.

Solo Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 TL31R2-0007

Lid for 10 oz. Hot Cup, Dome, Sip Through, White, Pk1000 (Discontinued)

  • Mfr # TL31R2-0007
  • Zoro # G5644737
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL31R2-0007
Zoro #
G5644737
UPC #
041165042351
Country of Origin
United States

Details

Item
Hot Cup Lid
Disposable Foodware Capacity
10 oz.
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Capacity
10 fl. oz.
Color
White
For Use With
Mfr. No. 370JZ-00055, 370MS-0029, 370PLA-J7234, 370RC-J8484, 370SI-0041, 370SM-J8000, 370W-2050
Disposable Lid Type
Dome, Sip Through

Description

Hot Cup Lid, Package Quantity 1000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.