This item is Discontinued.

Solo Lid for 10 to 16 oz. Hot Cup, Sip Through, White, Pk1000 TLP316-0007

Lid for 10 to 16 oz. Hot Cup, Sip Through, White, Pk1000 (Discontinued)

  • Mfr # TLP316-0007
  • Zoro # G8674662
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLP316-0007
Zoro #
G8674662
UPC #
041165954043
Country of Origin
United States

Details

Item
Hot Cup Lid
Disposable Foodware Capacity
10 oz., 16 oz.
Disposable Foodware Color
White
Basic Foodware Material
Plastic
Capacity
10 to 16 fl. oz.
Color
White
Disposable Lid Type
Sip Through
For Use With
Mfr. No. 316JZ-00055, 316MS-0029, 316PLA-J7234, 316RC-J8484, 316SI-0041, 316SM-J8000, 316W-2050, 410JZ-00055, 410MS-0029, 410PLA-J7234, 410RC-J8484, 410SI-0041, 410SM-J8000, 410W-2050, 412JZ-00055, 412MSN-0029, 412PLN-J7234, 412RCN-J8484, 412SIN-0041, 412SM-J8000, 412WN-2050, 420JZ-00055, 420MS-0029, 420PLA-J7234, 420RC-J8484, 420SI-0041, 420SN-J8000, 420W-2050, 424JZ-00055, 424MS-0029, 424SIN-0041, 424SM-J8000, 424WN-2050, IC12-J7534, IC12-J8000, IC16-J7534, IC16-J8000

Description

Hot Cup Lid, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.