Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Transporter 128 Divider, Black

  • Mfr # SSC11210

  • Zoro # G314898178


product price: $35.69
/ea

Key Features

Color
Black
Width
17 in
Depth
1.88 in
Recycled Total
0%
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SSC11210
Zoro #
G314898178
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
1.88 in
Length
19.88 in

Details

Color
Black
Recycled Total
0%
Dated Goods
No
Assembly Required
No
Recycled
No
Recycled Post Consumer Waste
0%

Description

Pro Transporter Divider Set lets you customize your Solo Pro Transporter 128 not included that transforms moving goods and products whether the cases are used at a tradeshow, catering an event or shipping across the country. Adjustable dividers fit in both top case and rolling bottom case to organize the case to better move multiple products. Set up any vertical configuration in the Transporter case by attaching with hook-and-loop strips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.