This item is Discontinued.

Solo Ny Gramercy Rolling Case, 10.25" x 15.62" x 15.62", Polyester, Gray EXE950-10

Gramercy Rolling Case, 10.25" x 15.62" x 15.62", Polyester, Gray (Discontinued)

  • Mfr # EXE950-10
  • Zoro # G5225785
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EXE950-10
Zoro #
G5225785
UPC #
30918004654
Country of Origin
China

Dimensions

Length
18.12"
Width
10.25"
Depth
15.62"
Height
15.62"
Size
15.6"

Details

Color
Gray
Material
Polyester
Weight
8.8 lbs

Description

Solo Gramercy Rolling Case, 10.25" x 15.62" x 15.62", Polyester, Gray

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.