This item is Discontinued.

Solo OctaView Hinged-Lid Hot Food Containers, 3-Compartment, 38 oz, Black/Clear, Plastic, 100PK 809014-PP94

OctaView Hinged-Lid Hot Food Containers, 3-Compartment, 38 oz, Black/Clear, Plastic, 100PK (Discontinued)

  • Mfr # 809014-PP94
  • Zoro # G810413318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
809014-PP94
Zoro #
G810413318
UPC #
-
Country of Origin
United States

Dimensions

Depth
9.1 in
Height
2.4 in

Details

Bio Based
No
Closure Type
Hinged Lid
Color
Black/Clear
Container Lid
Hinged Lid
SFI Certified
No
Bpi Certified
No
Compostable
No
Capacity
38 oz
Container Style
Hinged Lid Container
Container Shape
Rectangular
Pattern
Solid
FSC Certified
No
Item Weight
Standard
Microwave Safe
Yes
Features
Hinged Lid
Lid Type
Hinged Lid
Recyclable
No
Freezer Safe
No
Item
Takeout Food Containers
Hinged Lid
Yes
Interior Volume Capacity
38 oz
Material
PP - Polypropylene
Number of Compartments
3

Description

Create enticing displays by showcasing meals in our high-quality, upscale packaging. The unique octagon shape and hinged-lid design looks great and makes merchandising easier. Worry less about leaks and messes with the secure perimeter seal. Transport easily and securely, our containers have a stackable base. Prevent soggy unappealing meals, the vented lid allows steam to escape reducing condensation. Customers have the freedom to enjoy their meals whenever and wherever they want thanks to the tear-away lid and microwavable design. Perfect for food delivery, grab-and-go counters, grocery stores and cafeterias. No matter what's inside- from saucy pastas to salads loaded with toppings and dressings- these containers keep food fresh, mess-free and looking good.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.