Zoro Homepage

Paper Hot Cups, 10 oz, Bistro Design, 1000PK

  • Mfr # 370SI0041

  • Zoro # G514897247


product price: $92.99
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Disposable Foodware Color
Multi
Width
17.12 in
Depth
13.81 in
Length
18.75 in
Recycled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
370SI0041
Zoro #
G514897247
UPC #
-
Country of Origin
United States

Dimensions

Width
17.12 in
Depth
13.81 in
Length
18.75 in

Details

Disposable Foodware Color
Multi
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Bistro Paper Hot Cups are great for serving hot beverages like coffee, tea or cocoa. The cup interior is lined with polyethylene that acts as a moisture barrier to keep liquid inside the cup and prevent leaking. Smooth rolled rim gives rigidity to the cup and ensures a leak-resistant lid fit. One lid sold separately fits five cup sizes 10 oz. squat to 24 oz. for operational efficiency.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.