Shop SOLO
See all product information
Create Account
Paper Hot Cups, 10 oz, White, 50PK
Mfr # 370W-2050
Zoro # G423332679
product price:Â $5.69
/pk 50, $0.11/ea
Sold in multiples of 2 for $11.38
Key Features
Disposable Foodware Capacity
10 oz
Disposable Foodware Color
White
Material
Paper
Type
Hot Cup
Basic Foodware Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 370W-2050
- Zoro #
- G423332679
- UPC #
- 41165007237
- Country of Origin
- United States
Details
- Disposable Foodware Capacity
- 10 oz
- Disposable Foodware Color
- White
- Material
- Paper
- Type
- Hot Cup
- Basic Foodware Material
- Paper
- Cup Type
- Hot Cup
- Color
- White
- Capacity
- 10 oz
Description
Great for serving hot beverages, such as coffee, tea, or cocoa. The cup is lined with polyethylene that acts as a moisture barrier to keep liquids inside the cup and prevent leaking. Features a smooth rolled rim that gives rigidity to the cup and ensures a leak-resistant lid fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.