Zoro Homepage

Paper Hot Cups, 12 oz, White, 50PK

  • Mfr # 412WN-2050

  • Zoro # G915960397


product price: $3.99
/pk 50, $0.08/ea
Sold in multiples of 2 for $7.98

Key Features

Disposable Foodware Capacity
12 oz
Type
Hot Cup
Basic Foodware Material
Paper
Color
White
Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412WN-2050
Zoro #
G915960397
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Capacity
12 oz
Type
Hot Cup
Basic Foodware Material
Paper
Color
White
Item
Hot Drink Cups
Material
Paper
Microwave Safe
No
Number of Cups Included
50
Bio Based
No
Bpi Certified
No
Fsc Certified
No
Hot or Cold Cup
Hot Cup
Capacity
12 oz
Sfi Certified
No
Disposable Foodware Coating/Lining
Poly-Lined
Wrapped/Unwrapped
Unwrapped
Material
Paper
Item
Cups
Compostable
No
Recyclable
No

Description

Great for serving hot beverages, such as coffee, tea, or cocoa. The cup is lined with polyethylene that acts as a moisture barrier to keep liquids inside the cup and prevent leaking. Features a smooth rolled rim that gives rigidity to the cup and ensures a leak-resistant lid fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.