This item is Discontinued.

Solo Paper Portion Cups, ProPlanet Seal, 3.25 oz, White, 5000PK 325-2050

Paper Portion Cups, ProPlanet Seal, 3.25 oz, White, 5000PK (Discontinued)

  • Mfr # 325-2050
  • Zoro # G410413053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
325-2050
Zoro #
G410413053
UPC #
-
Country of Origin
United States

Details

Capacity
3.25 oz
Material
Paper
Color
White
Number of Compartments
1
Microwave Safe
No
Container Shape
Round
Item
Portion Cups
Bpi Certified
Yes
Closure Type
Lid (Sold Separately)
Bio Based
No
Coating or Lining
Wax lining
SFI Certified
No
Container Style
Portion Cup
Compatible Manufacturer Container Model Number
SOLO 316MS-0029, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, LK316B-0004, LK316W-0007
Compostable
Yes
Hinged Lid
No
Recyclable
No
FSC Certified
No
Interior Volume Capacity
3.25 oz
Pattern
Solid
Use Lid Number
SOLO 316MS-0029, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, LK316B-0004, LK316W-0007
Features
Wax-lined
Freezer Safe
No
Item Weight
Standard
For Use With
SOLO 316MS-0029, LB3161-00007, TLB316-0004, TLN316-00013, TLP316-0007, LK316B-0004, LK316W-0007

Description

Designed for easy dipping! This souffle cup makes it easy to serve condiments like ketchup, mustard, BBQ sauce and more! Moisture resistance ensures these cups hold up no matter what you're dipping. They're perfect for food trucks, cafeterias, carry out and self-serve counters. They're also a great size to hold individual doses of medicine distributed in hospitals, nursing homes and other medical facilities.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.