Zoro Homepage

Plastic Cold Cups, 16 oz, Clear, 50PK

  • Mfr # TP16D

  • Zoro # G214897318


product price: $7.25
/pk 50, $0.15/ea
Sold in multiples of 2 for $14.50

Key Features

Disposable Foodware Color
No Color
Width
3.9 in
Length
15.5 in
Depth
3.9 in
Dated Goods
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TP16D
Zoro #
G214897318
UPC #
-
Country of Origin
United States

Dimensions

Width
3.9 in
Length
15.5 in
Depth
3.9 in

Details

Disposable Foodware Color
No Color
Dated Goods
No
Recycled
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%

Description

Ultra-clear Practical Fill Cold Cups will enhance your visibility with their crystal clarity and print capability. Multiple cups fit one lid size to simplify your operation and reduce storage costs. Smooth rolled rim makes sipping easy. Crack-resistant, PET material is sturdy yet flexible. Cups withstand the rigors of countless product applications, such as frozen drinks, fruit smoothies, iced coffee, beer and more. They are designed for use with Solo 626TS, 626TP, DLR626, DNR626 and DLW626 lids sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.