Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Cold Cups, 16 oz, Red, 50PK

  • Mfr # P16R

  • Zoro # G514897308


product price: $10.85
/pk 50, $0.22/ea

Key Features

Disposable Foodware Color
Red
Width
3.9 in
Depth
3.9 in
Length
17 in
Recycled Total
0%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P16R
Zoro #
G514897308
UPC #
-
Country of Origin
United States

Dimensions

Width
3.9 in
Depth
3.9 in
Length
17 in

Details

Disposable Foodware Color
Red
Recycled Total
0%
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

These Plastic Party Cups are ideal for any occasion. They deliver superior value and suitable for any cold application. Cups are made of sturdy, rigid polystyrene.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.