
Plastic Cold Cups, 9 oz, 1000PK
Mfr # TP9R
Zoro # G814897312
product price: $93.29
/pk 1000, $0.09/ea
Free Shipping & Returns
Key Features
Disposable Foodware Color
No Color
Width
13.62 in
Length
20.62 in
Depth
13.25 in
Recycled
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TP9R
Zoro #
G814897312
UPC #
-
Country of Origin
United States
Dimensions
Width
13.62 in
Length
20.62 in
Depth
13.25 in
Details
Disposable Foodware Color
No Color
Recycled
No
Assembly Required
No
Dated Goods
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Ultra-clear squat cups will enhance your visibility with their crystal clarity and print capability. Multiple cups fit one lid size to simplify your operation and reduce storage costs. Smooth rolled rim makes sipping easy. Crack-resistant, PET material is sturdy yet flexible. Cups withstand the rigors of countless product applications, such as frozen drinks, fruit smoothies, iced coffee, beer and more. One size lid sold separately fits this cup and four others TP12, TR16, TN20 and TN22 to simplify operation and reduce storage costs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.