This item is Discontinued.

Solo Plate, Bare Sugar Can, 8.25", PK125 8PSC2050

Plate, Bare Sugar Can, 8.25", PK125 (Discontinued)

  • Mfr # 8PSC2050
  • Zoro # G7887612
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8PSC2050
Zoro #
G7887612
UPC #
-
Country of Origin
China

Details

Item
Plate,Bare Sugar Can, 8.25",PK125

Description

Plate,Bare Sugar Can, 8.25 In.,PK125, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.