Shop SOLO
See all product information
Recycled Content PCF Paper Hot Cups, ProPlanet Seal, 8 oz, White/Blue, 1000PK
Mfr # 378RC-PLANET
Zoro # G923334289
product price:Â $171.99
/pk 1000, $0.17/ea
Free Shipping & Returns
Key Features
Green Certification or Other Recognition
ProPlanet Seal
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Type
Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Pattern
ProPlanet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
378RC-PLANET
Zoro #
G923334289
UPC #
41165018400
Country of Origin
United States
Dimensions
Size
8 oz
Details
Green Certification or Other Recognition
ProPlanet Seal
Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Type
Hot Cup
Disposable Foodware Capacity
8 oz
Disposable Foodware Pattern
ProPlanet
Green Environmental Attribute
10% Post-Consumer Recycled Fiber
Disposable Foodware Color
White/Blue
Color
White/Blue
Theme
ProPlanet
For Use With
SOLO LB3081-00007, TL38B2-0004, TL38R2-0007
Color Family
Multicolor
Standards
ProPlanet Seal
Item
Hot Drink Cups
Basic Foodware Material
Single Sided Poly Paper with Post Consumer Fiber (SSP PCF)
Cup Type
Hot Cup
Capacity
8 oz
Description
Serve hot drinks the sustainable and secure way. These cups are designed with a moisture barrier that helps prevent leaks. Enjoy or serve coffee, cappuccino, tea or hot chocolate with confidence. Whether you're in the foodservice industry, managing an office or planning an event, SOLO Recycled Content Paper Hot Cups offer a reliable option you can be proud of. Provide an interactive customer experience and display your sustainability commitment with a scannable QR code printed on the cup. Compatible snap-tight lids are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.