Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
USLD9784
Zoro #
G5515237
UPC #
030918001325
Country of Origin
China
Dimensions
Length
15 1/2 in
Width
18 in
Depth
11 in
Details
Item
Roller Laptop Case
Fits
Laptop Up to 16 in
Color
Black
Material
Leather
Description
Roller Laptop Case, Fits Laptop Up to 16 in, Color Black, Material Leather, Length 15 1/2 in, Width 18 in, Depth 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.