This item is Discontinued.

Solo Solo. Cup 510SM 10 oz Paper Hot Cups in Symphony Design; Beige; White & Red 510SM

Solo. Cup 510SM 10 oz Paper Hot Cups in Symphony Design; Beige; White & Red (Discontinued)

  • Mfr # 510SM
  • Zoro # G603781518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
510SM
Zoro #
G603781518
UPC #
-
Country of Origin
United States

Description

We make it easy to make birthdays and party a blast. Every child deserves to feel like the star of the show on his or her big day, and we design extraordinary party experiences that all kids will love. Will find hundreds of popular themes, as well as themes we have designed ourselves, so we are right on point with the hottest party trends with our party supplies.

Features
  • Attractive, swirl pattern cups
  • Designed for hot liquids
  • Great for a variety of occasions, from the upscale to the everyday
Specifications
  • Color: Beige, White & Red
  • Size: 10 oz
  • Cup Type: Hot
  • Global Product Type: Cups-Hot Drink, Paper
  • Material: Paper
  • Weight: 22.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.