Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Solo Squat Cold Cup 12 oz. Clear, Plastic, Pk50 DCC TP12

Squat Cold Cup 12 oz. Clear, Plastic, Pk50 (Discontinued)

  • Mfr # DCC TP12
  • Zoro # G4492190
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCC TP12
Zoro #
G4492190
UPC #
041165933079
Country of Origin
United States

Details

Item
Disposable Cold Cup
Microwave Safe
No
Disposable Foodware Pattern
Ultra Clear
Disposable Foodware Color
Clear
Disposables Product Grouping
Cold
Material
Plastic
Basic Foodware Material
Plastic
Capacity
14 oz
Color
Clear
Disposable Cup Sub-category
Cold Cup
For Use With
662TS, 662TP, DNR662, DLR662, DLW662, PF35C1, PF35C2
Weight
Medium-Weight
Maximum Capacity
14 oz
USDA Certified Bio-based Products
No
FSC Certified
No
Item Weight
Medium-Weight
Compatible Manufacturer Lid Part Number
BWKPETDOME, DCC626TSPK
Compostable
Not Compostable
Individually Wrapped or Unwrapped
Unwrapped
Bio-Based
No
SFI Certified
No
Number of Cups Included
50
Recyclable
No
Hot or Cold Cup
Cold Cup
Wrapped or Unwrapped
Unwrapped
Number of Cups per sleeve
50
BPI Certified
No
Pattern
Ultra Clear
Interior Volume Capacity
12 oz to 14 oz

Description

A cold cup with crystal clarity! Solo® Ultra ClearTM cups are a sleek and stress-free solution for any venue, display or event. Serve enticing smoothies, iced tea, beer or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. A variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area.


  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.