This item is Discontinued.

Solo Traveler Hot Cup Lids, Fits 12 oz to 16 oz Hot Cups, Plastic, White, 100PK TLP316-0007

Traveler Hot Cup Lids, Fits 12 oz to 16 oz Hot Cups, Plastic, White, 100PK (Discontinued)

  • Mfr # TLP316-0007
  • Zoro # G415509492
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TLP316-0007
Zoro #
G415509492
UPC #
-
Country of Origin
United States

Details

Item
Hot Cup Lids
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
Plastic
Basic Foodware Material
Plastic
Capacity
12 oz to 16 oz Hot Cups
Color
White
Fits
12 oz to 16 oz Hot Cups
Bio Based
No
Number of Cups Included
100
Bpi Certified
No
Product Series
Traveler
Item
Cup Lids
Hot or Cold Cup
Hot Cup Lids
Sfi Certified
No
Recyclable
No
Material
Plastic
Compostable
No
Lid Type
Hot Cup Lids
Fsc Certified
No

Description

Prevent spills and pop-offs with these hot cup lids. These lids have no fussy folding flaps. Made from durable plastic with steam vents. Take your drink to-go with these beverage lids.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.