Shop SOLO

Traveler Sip Through Lids for ThermoGuard Hot Cups, Fits 12, 16, 20, 24 oz, White, PK1200

  • Mfr # TL1224TG

  • Zoro # G012922137


product price:  $70.69
/pk 1200, $0.06/ea

Key Features

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
HIPS
Capacity
12 oz to 24 oz Hot Cups
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TL1224TG
Zoro #
G012922137
UPC #
-
Country of Origin
United States

Details

Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Material
HIPS
Capacity
12 oz to 24 oz Hot Cups
Color
White
Fits
12 oz; 16 oz; 20 oz; 24 oz
Bio Based
No
Bpi Certified
No
Number of Cups Included
1200
Product Series
Traveler
Hot or Cold Cup
Hot Cup Lids
Item
Cup Lids
Sfi Certified
No
Compostable
No
Fsc Certified
No
Lid Type
Hot Cup Dome Lids
Recyclable
No
Compatible Manufacturer Cup Part Number
SOLO® DWTG12W, DWTG16W, DWTG20W, DWTG24W, DWTG12ST, DWTG16ST, DWTG20ST, DWTG24ST
Material
HIPS

Description

SOLO® cups and lids are known around the world for meeting high quality standards and providing excellent reliability. Traveler® Sip Through Lids for ThermoGuard® Hot Cups are an excellent choice for busy commuters on the go. Lid allows extra space for froth or whipped cream for gourmet hot beverages. Inner ring reduces pop-off incidents, providing a more secure lid fit and reducing dribble at the rim and cup seam. Made of high-impact polystyrene.


  • Hot cup lid allows extra space for froth or whipped cream for gourmet hot beverages.
  • Inner ring reduces pop-off incidents, providing a more secure lid fit and reducing dribble at the rim and cup seam.
  • Creates operational efficiency with 1 lid that fits 12, 16, 20 and 24 oz hot cups.
  • Reduces steam buildup with a vent hole.
  • Pairs with ThermoGuard® hot cups for the ultimate to-go combo

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.