Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ultra Clear Cups, 16 oz, PET, 1000PK

  • Mfr # TR16

  • Zoro # G508996017


product price: $147.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Disposable Foodware Capacity
16 oz
Disposable Foodware Color
Clear
Material
PET
Type
Cold Cup
Fits Cup No.
662TS, 662TP, DNR662, DLR662, DLW662, PF35C1, PF35C2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR16
Zoro #
G508996017
UPC #
-
Country of Origin
United States

Details

Item
Cups
Disposable Foodware Capacity
16 oz
Disposable Foodware Color
Clear
Material
PET
Type
Cold Cup
Fits Cup No.
662TS, 662TP, DNR662, DLR662, DLW662, PF35C1, PF35C2
Theme
Ultra Clear
Microwave Safe
No
Bpi Certified
No
Pattern
Ultra Clear
Bio Based
No
Number of Cups Included
1000
Product Series
Ultra Clear
Fsc Certified
No
Capacity
16 oz
Disposable Foodware Coating/Lining
Uncoated
Wrapped/Unwrapped
Unwrapped
Compostable
No
Sfi Certified
No
Compatible Manufacturer Lid Part Number
662TS, 662TP, DNR662, DLR662, DLW662, PF35C1, PF35C2
Color
Clear
Material
Polyethylene Terephthalate (PET)
Recyclable
Yes
Hot or Cold Cup
Cold Cup
Item
Cups

Description

A cold cup with crystal clarity! Solo® Ultra ClearTM cups are a sleek and stress-free solution for any venue, display or event. Serve enticing smoothies, iced tea, beer or soda with complete confidence. The uses for these versatile, crack-resistant cups are endless. Use to serve beverages or package snacks-to-go that are as visually appealing as they are delicious. A variety of compatible lids to suit your needs are available and sold separately. Made of recyclable PET; check locally, may not be recycled in your area.


  • Exceptional clarity allows for easy identification.
  • Crack-resistant.
  • Fits a variety of lids.
  • Great for handing out snacks at a any venue.
  • Perfect for serving soda, cold brew or any other cold beverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.